Menu Search
Search
SALISBURY #D2XXLRY-ST

Sleeve, 2X-Large, Straight, Rubber, Dipped, Red/Yellow

SKU # 78917998854

Compare

Maximum number of products selected.
Type: Sleeve
Sleeve Shape: Straight
Size: 2X-Large
Material: Rubber, Dipped
Color: Red/Yellow
Color Family: Red/Yellow
Test Voltage: 20000 VAC/50000 VDC