Menu Search
Search
SALISBURY #D2LRY-ST

Linesmen High Voltage Insulating Sleeve Straight Large

SKU # 78917992574
Type: Lineman's High Voltage Insulating
Sleeve Shape: Straight
Size: Large
Length Overall: 28.5 in.
Length - Under Arm: 17 in.
Opening - Arm: 12.87 in.
Opening - Wrist: 6.87 in.
Material: Natural Rubber
Color: Red Inner
Color Family: Red
Test Voltage: 20kV
Listings: Class 2