Menu Search
Search
SALISBURY #D3RRY-EC

Linesmen High Voltage Insulating Sleeve Extra-Curved Regular

SKU # 78917993601

Compare

Maximum number of products selected.
Type: Lineman's High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: Regular
Length Overall: 26.5 in.
Length - Under Arm: 15.5 in.
Opening - Arm: 12.25 in.
Opening - Wrist: 5.25 in.
Material: Natural Rubber
Color: Red and Yellow
Color Family: Red/Yellow
Test Voltage: 30kV
Listings: Class 3