Menu Search
Search
SALISBURY #D2RB-EC

Linesmen High Voltage Insulating Sleeve Extra-Curved Regular

SKU # 78917997918
Type: Lineman's High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: Regular
Length Overall: 26.5 in.
Length - Under Arm: 15.5 in.
Opening - Arm: 12.25 in.
Opening - Wrist: 5.25 in.
Material: Natural Rubber
Color: Black
Color Family: Black
Test Voltage: 20kV
Listings: Class 2

Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing.