Menu Search
Search
SALISBURY #D3LBY-EC-25

Linesmen High Voltage Insulating Sleeve Extra Curved Large

SKU # 78917930235
Type: Lineman's High Voltage Insulating
Sleeve Shape: Extra Curved
Size: Large
Material: Rubber
Color: Black/Yellow
Color Family: Black/Yellow

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Extra Curved; Size - Large; Material - Rubber; Color - Black/Yellow; Additional Information - Class 2, Type 1

Additional Info: Class 2, Type 1