Specifications
Type:
Lineman's High Voltage Insulating
Sleeve Shape:
Extra-Curved
Size:
Large
Length Overall:
27.75 in.
Length - Under Arm:
16 in.
Opening - Arm:
12.87 in.
Opening - Wrist:
6.87 in.
Material:
Natural Rubber
Color:
Red Inner
Color Family:
Red
Test Voltage:
20kV
Listings:
Class 2
Description
Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing.