Menu Search
Search
SALISBURY #D3XLBY-EC-27

Linesmen High Voltage Insulating Sleeve Extra Curved Extra Large

SKU # 78917998934

Compare

Maximum number of products selected.
Type: Lineman's High Voltage Insulating
Sleeve Shape: Extra Curved
Size: X-Large
Color: Black/Yellow
Color Family: Black/Yellow

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Extra Curved; Size - Extra Large; Color - Black/Yellow; Additional Information - Class 3, Type 1

Additional Info: Class 3, Type 1