Menu Search
Search
SALISBURY #D2XLRY-EC-27

Linesmen High Voltage Insulating Sleeve Extra Curved Extra Large

SKU # 78917930234
Type: Lineman's High Voltage Insulating
Sleeve Shape: Extra Curved
Size: X-Large
Length Overall: 27 in.
Material: Rubber
Color: Red/Yellow
Color Family: Red/Yellow

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Extra Curved; Size - Extra Large; Length - Overall - 27.00 in.; Material - Rubber; Color - Red/Yellow; Additional Information - Class 2, Type 1

Additional Info: Class 2, Type 1