Menu Search
Search
SALISBURY #2ROS

Linesmen High Voltage Insulating Sleeve Curved Regular

SKU # 78917998115

Compare

Maximum number of products selected.
Type: Lineman's High Voltage Insulating
Sleeve Shape: Curved
Size: Regular
Length Overall: 26.5 in.
Length - Under Arm: 15.5 in.
Opening - Arm: 12.25 in.
Opening - Wrist: 5.25 in.
Material: Synthetic Rubber
Color: Orange
Color Family: Orange
Test Voltage: 20kV
Listings: Class 2

Additional Info: Material Specification: Salcor Type II