Menu Search
Search
SALISBURY #1800CQ

Linesmen High Voltage Insulating Sleeve Curved Extra Large

SKU # 78917992067

Compare

Maximum number of products selected.
Type: Lineman's High Voltage Insulating
Sleeve Shape: Curved
Left-Right Arm: Right
Size: X-Large
Length Overall: 29.5 in.
Length - Under Arm: 17.5 in.
Opening - Arm: 12.87 in.
Opening - Wrist: 7 in.
Material: Natural Rubber
Color: Red Inner
Color Family: Red
Test Voltage: 20kV
Listings: Class 2

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Curved; Left-Right Arm - Right; Size - Extra Large; Length - Overall - 29.50 in; Length - Under Arm - 17.50 in; Opening - Arm - 12.87 in; Opening - Wrist - 7.00 in; Material - Natural Rubber, Dipped; Color - Red Inner, Yellow Outer; Test Voltage - 20kV; Listings - Class 2