Menu Search
Search
SALISBURY #4RM

Electrical Sleeve, Regular, Curved, Synthetic Rubber

SKU # 78917998409 Manufacturer Series: Salisbury by Honeywell
Type: Electrical Sleeve
Sleeve Shape: Curved
Size: Regular
Material: Synthetic Rubber
Color: Maroon
Color Family: Red
Test Voltage: 40,000 VAC, 70,000 VDC
Class: 4