Menu Search
Search
SALISBURY #2XLM

Electrical Sleeve, Extra Large, Curved, Synthetic Rubber

SKU # 78917998584 Manufacturer Series: Salisbury by Honeywell
Type: Electrical Sleeve
Sleeve Shape: Curved
Size: X-Large
Material: Synthetic Rubber
Color: Maroon
Color Family: Red
Test Voltage: 20,000 VAC, 50,000 VDC
Class: 2