Lineman's Sleeves: Type - Linemen High Voltage Insulating; Sleeve Shape - Curved; Size - Large; Length - Overall - 27.75 in.; Length - Under Arm - 16.00 in.; Opening - Arm - 12.87 in.; Opening - Wrist - 6.87 in.; Material - Natural Rubber, Molded; Color - Yellow; Test Voltage - 10 kV; Listings - Class 1; Additional Information - Material Specification: Salcor Type II
Additional Info: Material Specification: Salcor Type II