Menu Search
Search
SALISBURY #D2XXLRY-EC

Dipped Sleeve, 2X-Large, Curved, Rubber, Red/Yellow

SKU # 78917985831

Compare

Maximum number of products selected.
Type: Lineman's High Voltage Insulating
Sleeve Shape: Curved
Size: 2X-Large
Material: Rubber
Color: Red/Yellow
Color Family: Red/Yellow
Test Voltage: 20kV
Listings: Class 2

Lineman's Sleeves: Type - Linesmen High Voltage Insulating; Sleeve Shape - Curved; Size - 2X-Large; Material - Rubber, Dipped; Color - Red/Yellow; Test Voltage - 20kV; Listings - Class 2