Menu Search
Search
SALISBURY #D3RBR-ST

Dipped Linemen Sleeve, Regular, Straight, Rubber, Dipped, Black Inner, Red Outer

SKU # 78917998957

Compare

Maximum number of products selected.
Type: Linemen High Voltage Insulating
Sleeve Shape: Straight
Size: Regular
Material: Rubber
Color: Black Inner
Color Family: Black
Test Voltage: 30kV AC/60kV DC
Listings: Class 3

Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing before shi

Additional Info: Maximum Use Voltage: 26.5kV AC/39.75kV DC