Menu Search
Search
SALISBURY #D2LBY-ST

Dipped Linemen Sleeve, Large, Straight, Rubber, Dipped, Black Inner, Yellow Outer

SKU # 78917985781

Compare

Maximum number of products selected.
Type: Linemen High Voltage Insulating
Sleeve Shape: Straight
Size: Large
Material: Rubber
Color: Black Inner
Color Family: Black
Test Voltage: 20kV AC/50kV DC
Listings: Class 2

Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing before shi

Additional Info: Maximum Use Voltage: 17.0kV AC/25.5kV DC