Menu Search
Search
SALISBURY #D2LYR-EC

Dipped Linemen Sleeve, Large, Extra-Curved, Rubber, Dipped, Yellow Inner, Red Outer

SKU # 78917985798

Compare

Maximum number of products selected.
Type: Linemen High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: Large
Material: Rubber
Color: Yellow Inner
Color Family: Yellow
Test Voltage: 20kV AC/50kV DC
Listings: Class 2

Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing.

Additional Info: Maximum Use Voltage: 17.0kV AC/25.5kV DC