Menu Search
Search
SALISBURY #D3XLRY-EC

Dipped Linemen Sleeve, Extra Large, Extra-Curved, Rubber, Dipped, Red and Yellow

SKU # 78917992567

Compare

Maximum number of products selected.
Type: Linemen High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: X-Large
Material: Rubber
Color: Red and Yellow
Color Family: Red/Yellow
Test Voltage: 30kV AC/60kV DC
Listings: Class 3

Additional Info: Maximum Use Voltage: 26.5kV AC/39.75kV DC