Menu Search
Search
SALISBURY #D2XLB-EC

Dipped Linemen Sleeve, Extra Large, Extra-Curved, Rubber, Dipped, Black

SKU # 78917997915
Type: Linemen High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: X-Large
Material: Rubber
Color: Black
Color Family: Black
Test Voltage: 20kV AC/50kV DC
Listings: Class 2

Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing.

Additional Info: Maximum Use Voltage: 17.0kV AC/25.5kV DC