Menu Search
Search
Safety Hand Protection Electrical Sleeves Novax® Sleeve, Insulating; Class 2; Natural Rubber; Yellow

PIP - PROTECTIVE INDUSTRIAL PRODUCTS

Novax® Sleeve, Insulating; Class 2; Natural Rubber; Yellow

(4 Product Options) Manufacturer Series: 199-2
  • Type: Electrical Insulating
  • Sleeve Shape: Curved
  • Left-Right Arm: Sold in pairs
  • Material: Natural Rubber
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Electrical Insulating
Sleeve Shape: Curved
Left-Right Arm: Sold in pairs
Material: Natural Rubber
Color: Yellow
Color Family: Yellow
Test Voltage: 17,000Vac, 25,500Vdc
Class: 2
Listings: ASTM 496 and 1051 Standards

Includes straps and buttons. No solvents or additives.