Menu Search
Search
NORTH SAFETY PRODUCTS #NF15ESD/11XXL

Anti-Static Conductive Gloves, Size 11, 2X-Large

SKU # 82181298852 Manufacturer Series: NF15

Compare

Maximum number of products selected.
Type: General Purpose Gloves
Size: Size 11, 2X-Large
Length Overall: 20-1/2 in.
Material: Nylon/Thunderon Shell
Color: White/Gray
Color Family: Gray/White
Listings: EN 420, EN 1149, OSHA 29 CFR 1915.157