Menu Search
Search
NORTH SAFETY PRODUCTS #NF15ESD/10XL

Anti-Static Conductive Gloves, Size 10, X-Large

SKU # 82181298853 Manufacturer Series: NF15
Type: General Purpose Gloves
Size: Size 10, X-Large
Length Overall: 20-1/2 in.
Material: Nylon/Thunderon Shell
Color: White/Gray
Color Family: Gray/White
Listings: EN 420, EN 1149, OSHA 29 CFR 1915.157