Menu Search
Search
SALISBURY #E218CRB/9H

Linemen Gloves, Size 9H, Natural Rubber, Red Inner, Black Outer, Contour Cuff, 18.00 in. L

SKU # 78917994296
Type: Linemen High Voltage Insulating Gloves
Product Type: Lineman Glove
Size - Numeric: 9
Color: Red Inner
Color Family: Red
Material: Natural Rubber
Test Voltage: 20 kV AC/50 kV DC
Use Voltage - Max: 17kV AC / 25.5kV DC
Listings: Class 2
Cuff: Contoured
Length: 18 in.