Menu Search
Search
SALISBURY #E218BCYB/10

Linemen Gloves, Size 10, Natural Rubber, Yellow Inner, Black Outer, Bell Cuff, 18.00 in. L

SKU # 78917994316
Type: Linemen High Voltage Insulating Gloves
Product Type: Lineman Glove
Size - Numeric: 10
Color: Yellow Inner
Color Family: Yellow
Material: Natural Rubber
Test Voltage: 20 kV AC/50 kV DC
Use Voltage - Max: 17kV AC / 25.5kV DC
Listings: Class 2
Cuff: Bell
Length: 18 in.