Menu Search
Search
SALISBURY #E118RB/10

Linemen Gloves, Size 10, Natural Rubber, Red Inner, Black Outer, Straight Cuff, 18.00 in. L

SKU # 78917994240
Type: Linemen High Voltage Insulating Gloves
Product Type: Lineman Glove
Size - Numeric: 10
Color: Red Inner
Color Family: Red
Material: Natural Rubber
Test Voltage: 10 kV AC/40 kV DC
Use Voltage - Max: 7.5kV AC / 11.25kV DC
Listings: Class 1
Cuff: Straight Cuff
Length: 18 in.