Menu Search
Search
Safety Hand Protection Disposable Gloves Ambi-dex Gloves, Industrial; Vinyl; 5 mil; Blue

PIP - PROTECTIVE INDUSTRIAL PRODUCTS

Ambi-dex Gloves, Industrial; Vinyl; 5 mil; Blue

(8 Product Options) Manufacturer Series: 64-V77B
  • Type: Industrial
  • Color: Blue
  • Color Family: Blue
  • Material: Vinyl
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Industrial
Color: Blue
Color Family: Blue
Material: Vinyl
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 5 mil
Palm Type: Smooth
Cuff Type: Beaded
Application: Industrial