Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #64V77BPFL

Ambi-dex Gloves, Industrial; Vinyl; 5 mil; Blue; Powder-free; Large

SKU # 61631400996 Manufacturer Series: 64-V77B
View more versions of this product
Size: Large
Powder Type: Powder-free
Palm Thickness: 0.1mm
Finger Thickness: 0.08mm
Cuff Thickness: 0.1mm
Type: Industrial
Color: Blue
Color Family: Blue
Material: Vinyl
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 5 mil
Palm Type: Smooth
Cuff Type: Beaded
Application: Industrial

Additional Info: AQL Level: 4.0, Palm Width: 4.1 in.