Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #63-732PF/XL

Ambi-dex Gloves, Disposable; Nitrile; 4 mil; Black; Powder-free; X-Large

SKU # 61631405440 Manufacturer Series: 63-732
Size: X-Large
Powder Type: Powder-free
Type: Disposable
Color: Black
Color Family: Black
Material: Nitrile
Hand: Ambidextrous
Package Quantity: 10 Box/Case
Length: 9.6 in.
Thickness: 4 mil
Palm Type: Textured Nitrile
Palm Thickness: 0.12mm
Finger Thickness: 0.13mm
Cuff Type: Beaded
Cuff Thickness: 0.09mm

Additional Info: Industrial Grade, AQL Level: 4.0, Palm Width: 4.4 in.