Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #62-323/M

Ambi-dex Gloves, Disposable; Latex; 5 mil; White; Powdered; Medium

SKU # 61631402167 Manufacturer Series: 62-323
Powder Type: Powdered
Size: Medium
Compliance: ASTM A-3578
Type: Disposable
Color: White
Color Family: White
Material: Natural Rubber Latex
Latex-free: No
Hand: Ambidextrous
Package Quantity: 1000/Carton
Length: 9.3 in.
Thickness: 5 mil
Palm Type: Textured Natural Rubber Latex
Palm Thickness: 0.13mm
Finger Thickness: 0.15mm
Cuff Type: Beaded
Cuff Thickness: 0.1mm

Additional Info: Food Grade, Palm Width: 3.7 in.