Menu Search
Search
KIMBERLY CLARK #90099

KLEENGUARDĀ® G10 Gloves, Disposable; Nitrile; Blue; 24cm L; 6 mil; X-Large

SKU # 68065190099
Type: Disposable Gloves
Size: X-Large
Color: Blue
Color Family: Blue
Material: Nitrile
Powder Type: Powder-free
Latex-free: Yes
Hand: Ambidextrous
Finish: Textured Fingertips
Package Quantity: 200/Box
Length: 24cm
Thickness: 6mil
Cuff Type: Beaded