Menu Search
Search
DIRECT SAFETY PRODUCTS #71244

Gloves, Nitrile; Ambidextrous Style; Small

SKU # 43007771244
View more versions of this product
Size: Small
Type: Industrial
Color: Blue
Color Family: Blue
Material: Nitrile
Powder Type: Powder-free
Compliance: Meets FDA Standards for Food Contact
Hand: Ambidextrous
Package Quantity: 100/Box
Length: 9.5 in.
Palm Thickness: 4.4 mil
Finger Thickness: 4.7 mil
Application: Industrial

Nitrile gloves offer better tactile sensitivity comfort dexterity and puncture resistance than both rubber and vinyl. These powder-free gloves are made stronger through a manufacturing process called fusion bonding. Fusion bonding integrates synthetic polymers into the material to create a multi-layered glove for enhanced protection. Gloves measure 4.4 mil thick in the palm 4.7 mil thick in the fingers and 9.5 inches long. Industrial Gloves are ideal for automotive janitorial maintenance and many others industrial applications.