Menu Search
Search
DASH MEDICAL GLOVES #AP100-S

AloePRO™ Gloves, Disposable; Latex; White; Powder-free; 5.1 mil; Small

SKU # 64953136841 Manufacturer Series: AP100
Type: Disposable Gloves
Size: Small
Color: White
Color Family: White
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: FDA Approved for Medical Exam and Food Contact
Hand: Ambidextrous
Finish: Textured
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 5.1 mil
Palm Thickness: 5.5 mil
Finger Thickness: 6.1 mil
Cuff Type: Beaded
Pinhole Defect Rate: 1.5 AQL
Application: Healthcare, Laboratory, Industrial

Designed to help moisturize and soften hands. Fully textured to provide a firm grip. Powder-free and specifically designed to address the concerns of healthcare workers regarding skin sensitivities and latex protein allergies. This product contains rubber latex which may cause allergic reactions in some individuals.