Menu Search
Search
CONNEY SAFETY #N253

Microflex® Disposable Gloves, Large, Size 8.5 to 9, Nitrile, Blue

SKU # 43013199979 Manufacturer Series: N25
Type: Non-Sterile Disposable Gloves
Size: Large
Size - Numeric: 8.5 - 9
Color: Blue
Color Family: Blue
Material: Nitrile
Powder Type: Powder-free
Latex-free: No
Compliance: ISO-9001:2008 Certified, FDA Approved, EN 420:2003, A1:2009, AQL 4.0
Hand: Ambidextrous
Finish: Fully Textured
Package Quantity: 1000
Length: 9-1/2 in.
Thickness: 5.5 mil
Palm Thickness: 0.12mm
Finger Thickness: 0.14mm
Cuff Type: Beaded
Cuff Thickness: 4 to 5 mil
Application: Automotive, Food Processing, Machinery and Equipment and Life Sciences

Microflex® N25 is a durable nitrile glove for tough tasks requiring lasting performance. The soft nitrile formulation provides a great fit, while the textured finish ensures a good grip in wet or dry areas.