Menu Search
Search
ANSELL #34-725-XL

Duratouch® Gloves, Disposable; Vinyl; Clear; Powder-free; 3 mil; X-Large

SKU # 07649098235 Manufacturer Series: 34-725
Type: Disposable Gloves
Size: X-Large
Size - Numeric: 9.5-10
Color: Clear
Color Family: Clear
Material: Vinyl
Powder Type: Powder-free
Latex-free: Yes
Compliance: FDA Approved
Hand: Ambidextrous
Finish: Smooth
Package Quantity: 100
Length: 9.1 in.
Thickness: 3 mil
Palm Thickness: 2.8 mil
Finger Thickness: 2.8 mil
Cuff Type: Beaded
Application: Life Sciences and Food Processing