Menu Search
Search
ANSELL #LSE-104-M

MICROFLEX® LIFESTAR EC® Gloves, Disposable; Nitrile; White/Blue; Powder-free; 5.5 mil; Medium

SKU # 07649007522 Manufacturer Series: LSE-104
Type: Disposable Gloves
Size: Medium
Size - Numeric: 7.5-8
Color: White/Blue
Color Family: White
Material: Nitrile
Powder Type: Powder-free
Latex-free: Yes
Compliance: ASTM, FDA, NFPA
Hand: Ambidextrous
Finish: Textured Fingertips
Package Quantity: 100
Length: 11 in.
Thickness: 5.5 mil
Palm Thickness: 5.5 mil
Finger Thickness: 8.3 mil
Cuff Type: Beaded
Pinhole Defect Rate: 0.65 AQL
Application: Healthcare, EMS

Designed specifically for EMS and healthcare professionals for safe critical patient care. Dual layer, dual color design for two layers of protection. Bright blue interior makes breaches more detectable while white exterior makes fluid and blood contact more visible. Tested against both fentanyl and gastric acid to simulate hazardous, real world overdose situations. Non-stick and non-foaming properties for reduced interference when working.