Menu Search
Search
ANSELL #93260100

MICROFLEX® Gloves, Disposable; Nitrile/Neoprene; Green; Powder-free; X-Large

SKU # 76979999840
Type: Disposable Gloves
Size: X-Large
Color: Green
Color Family: Green
Material: Nitrile/Neoprene
Powder Type: Powder-free
Latex-free: Yes
Hand: Ambidextrous
Finish: Smooth
Package Quantity: 50/Box
Length: 11.2 in.
Palm Thickness: 7.8 mil
Finger Thickness: 7.8 mil
Cuff Type: Beaded
Pinhole Defect Rate: 0.65 AQL
Application: High Risk Medical

Innovative three-layer design resists a wide range of aggressive chemicals. Exterior nitrile layer delivers maximum protection against several organic solvents, while the soft neoprene middle layer provides acid and base resistance. A final interior layer provides a continual dry feel, while also easing the donning and doffing process.

Additional Info: Tested against both fentanyl and gastric acid to simulate hazardous scenarios.