Menu Search
Search
ANSELL #SEC-375-3XL

Supreno® EC Gloves, Disposable; Nitrile; Blue; Powder-free; 5.5 mil; 3X-Large

SKU # 76979998925 Manufacturer Series: SEC-375
Type: Disposable Gloves
Size: 3X-Large
Size - Numeric: 11.5-12
Color: Blue
Color Family: Blue
Material: Nitrile
Powder Type: Powder-free
Latex-free: Yes
Hand: Ambidextrous
Finish: Textured Fingertips
Package Quantity: Box of 40
Length: 11.6 in.
Thickness: 5.5 mil
Palm Thickness: 5.5 mil
Finger Thickness: 8.3 mil
Cuff Type: Beaded
Pinhole Defect Rate: 0.65 AQL