The site is undergoing scheduled maintenance on June-23. Intermittent outages may occur from 08:00:00 CST to 14:00:00 CST.

Menu Search
Search
ANSELL #92-675-M

TouchNTuff® Gloves, Disposable; Nitrile; Blue; Powder-free; 4 mil; Medium

SKU # 07649098830 Manufacturer Series: 92-675
Type: Disposable Gloves
Size: Medium
Color: Blue
Color Family: Blue
Material: Nitrile
Powder Type: Powder-free
Latex-free: Yes
Compliance: FDA Approved for Food Contact
Hand: Ambidextrous
Finish: Textured Fingertips
Package Quantity: 100/Box
Length: 9.5 in.
Thickness: 4 mil
Palm Thickness: 4 mil
Cuff Type: Beaded
Pinhole Defect Rate: 4.0 AQL
Application: Food Processing, Life Sciences, Chemical