Menu Search
Search
ANSELL #SY-911-M

Synetron® Gloves, Disposable; Natural Rubber Latex; Natural; Powder-free; 9.1 mil; Medium

SKU # 76979909113 Manufacturer Series: SY-911
Type: Disposable Gloves
Size: Medium
Size - Numeric: 7.5-8
Color: Natural
Color Family: Natural
Material: Natural Rubber Latex
Powder Type: Powder-free
Latex-free: No
Compliance: Meets NFPA Standards
Hand: Ambidextrous
Finish: Fully Textured
Package Quantity: 50
Length: 11.4 in.
Thickness: 9.1 mil
Palm Thickness: 9.1 mil
Finger Thickness: 11.8 mil
Cuff Type: Beaded, Extended
Pinhole Defect Rate: 1.5 AQL
Application: Healthcare

Additional Info: Non-sterile.