Menu Search
Search
ANSELL #MF-300-M

Diamond GripĀ® Gloves, Disposable; Latex; Yellow; Powder-free; 5.9 mil; Medium

SKU # 76979903003 Manufacturer Series: MF-300
Type: Disposable Gloves
Size: Medium
Color: Yellow
Color Family: Yellow
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: FDA Approved for Medical Exam and Food Contact
Hand: Ambidextrous
Finish: Textured Fingers
Package Quantity: 100/Box
Length: 9.8 in.
Thickness: 5.9 mil
Palm Thickness: 5.9 mil
Finger Thickness: 7.9 mil
Cuff Type: Beaded
Pinhole Defect Rate: 1.5 AQL
Application: Food Processing, Healthcare, Life Sciences