The site is undergoing scheduled maintenance on June-23. Intermittent outages may occur from 08:00:00 CST to 14:00:00 CST.

Menu Search
Search
ANSELL #UL-315-M

Ultra OneĀ® Gloves, Disposable; Latex; Natural; Powder-free; 9.8 mil; Medium

SKU # 76979998907 Manufacturer Series: UL-315
Type: Disposable Gloves
Size: Medium
Color: Natural
Color Family: Natural
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: FDA Approved for Medical Exam and Food Contact, NFPA 1999:2013
Hand: Ambidextrous
Finish: Textured Fingers
Package Quantity: 50/Box
Length: 11.8 in.
Thickness: 9.8 mil
Palm Thickness: 9.8 mil
Finger Thickness: 11.8 mil
Cuff Type: Beaded, Extended
Pinhole Defect Rate: 1.5 AQL
Application: Healthcare, Life Sciences