The site is undergoing scheduled maintenance on June-23. Intermittent outages may occur from 08:00:00 CST to 14:00:00 CST.

Menu Search
Search
ANSELL #SG-375-S

MICROFLEX® SafeGrip® Gloves, Disposable; Latex; Blue; Powder-free; 11 mil; Small

SKU # 76979903752 Manufacturer Series: SG-375
Type: Disposable Gloves
Size: Small
Size - Numeric: 6.5-7
Color: Blue
Color Family: Blue
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: NFPA. ASTM. Meets FDA Standards for Medical Exam and Food Contact
Hand: Ambidextrous
Finish: Textured Fingertips
Package Quantity: 50 Gloves/Box
Length: 11.6 in.
Thickness: 11 mil
Palm Thickness: 11 mil
Finger Thickness: 14.2 mil
Cuff Type: Beaded
Application: Exam

Additional Info: Non-sterile.