Menu Search
Search
ANSELL #25-101-L

NeoTouch® Gloves, Disposable; Chloroprene; Green; Powder-free; 5.1 mil; Large

SKU # 07649098789 Manufacturer Series: 25-101
Type: Disposable Gloves
Size: Large
Size - Numeric: 8.5-9
Color: Green
Color Family: Green
Material: Chloroprene
Powder Type: Powder-free
Latex-free: Yes
Compliance: FDA Approved for Medical Exam and Food Contact
Hand: Ambidextrous
Finish: Textured Fingertips
Package Quantity: 100/Box
Length: 9 in.
Thickness: 5.1 mil
Palm Thickness: 5.5 mil
Finger Thickness: 7 mil
Cuff Type: Beaded
Application: Exam

Additional Info: Non-sterile.