Menu Search
Search
ANSELL #N482

MICROFLEX® Disposable Gloves, Medium, Size 7.5 to 8, Nitrile

SKU # 76979999998 Manufacturer Series: Blaze® N48
Type: Disposable Gloves
Size: Medium
Size - Numeric: 7.5 - 8
Color: High-Vis Orange
Color Family: Orange
Material: Nitrile
Powder Type: Powder-free
Latex-free: Yes
Compliance: ASTM-D6319, EN420:2003 + A1:2009, FDA 21 CFR 177-2600, NFPA Certified
Hand: Ambidextrous
Finish: Textured
Lining: Unlined
Package Quantity: 1000/Case
Length: 10.6 in.
Palm Thickness: 5.1 mil
Finger Thickness: 7.9 mil
Cuff Type: Beaded
Cuff Thickness: 3.9 mil
Weight: Light
Application: Automotive, Automotive Aftermarket, Life Sciences, Machinery and Equipment, Mining, Healthcare, Oil and Gas

The Blaze®, high visibility orange nitrile exam glove provides protection you can see. The durable design with an extended cuff and unique color is perfect for more demanding safety and EMS applications.