Menu Search
Search
TILSATEC #TTP230WYH-12

Driver's Gloves, 3X-Large, Size 12, Hi-Vis White, Orange

SKU # 43457198988 Manufacturer Series: TTP230WYH
Type: Cut Resistant Gloves
Size: 3X-Large
Size - Numeric: 12
Color: Hi-Vis White, Orange
Color Family: Hi-Vis White, Orange
Material: Premium Natural Goatskin Leather
Compliance: ANSI-2016 Puncture Level 4
Hand: Cut, Puncture Resistant
Lining: Seamless Liner
Package Quantity: 144
Gauge: 13 Gauge
Cut Resistance: ANSI-105:2016 Cut Level A6
Cuff Type: Shirred Wrist
Thumb Type: Reinforced

Providing ANSI-A6 cut resistance the 230WYH delivers high performance in a robust and hard wearing, yet cool and comfortable glove against the skin. A soft goatskin leather outer with full aramid stitching delivers high levels of abrasion resistance and puncture protection.