Menu Search
Search
SUPERIOR GLOVES #STAFGPU-9

TenActiv™ Cut Resistant Gloves, Large, Size 9, Gray Knit Wrist Cuff

SKU # 77940631031 Manufacturer Series: STAFGPU
Type: Cut Resistant Gloves
Size: Large
Size - Numeric: 9
Color: Gray
Color Family: Gray
Material: Composite Filament Fiber
Compliance: ANSI-Puncture Level 4, CE/EN 388
Hand: Dexterity, Abrasion, Cut, Puncture Resistant
Package Quantity: 2
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level A5
Abrasion Resistance: ANSI-Abrasion Level 4
Palm Coating: Polyurethane
Cuff Type: Knit Wrist