Menu Search
Search
SHOWA BEST GLOVES #910C-08

D-Flex Gloves, Cut Resistant; G4 Yarn; Unlined; 10 Gauge; Medium

SKU # 03805498961
View more versions of this product
Size: Medium
Type: Cut Resistant Gloves
Color: Blue
Color Family: Blue
Material: G4 Yarn
Finish: Dotted on Both Sides
Lining: Unlined
Package Quantity: Each
Gauge: 10 Gauge
Cut Resistance: ANSI Cut Level 4
Palm Coating: PVC
Cuff Type: Knit Wrist
Insulated: No

Additional Info: ANSI Level 4; 10 Gauge