Menu Search
Search
Safety Hand Protection Cut-Resistant Gloves MAXIMUM SAFETY® Gloves, Oil and Gas; HPPE Fiber Shell; Orange/Black

PIP - PROTECTIVE INDUSTRIAL PRODUCTS

MAXIMUM SAFETY® Gloves, Oil and Gas; HPPE Fiber Shell; Orange/Black

(4 Product Options) Manufacturer Series: TuffMax5™
  • Type: Oil and Gas
  • Color: High-Vis Orange/Black
  • Color Family: Black/Orange
  • Cut Resistance: ANSI Cut Level 2
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Oil and Gas
Color: High-Vis Orange/Black
Color Family: Black/Orange
Cut Resistance: ANSI Cut Level 2
Cuff Type: Continuous Knit