Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #16-150/M

G-TEK® Gloves, Cut Resistant; PolyKor; 13 Guage; Medium

SKU # 61631416828
View more versions of this product
Size: Medium
Type: Cut Resistant
Color: Salt and Pepper/Gray
Color Family: Black/Gray
Gauge: 13 Guage
Cut Resistance: ANSI Cut Level 2
Temperature Rating: 140°F (60°C)
Palm Coating: Polyurethane
Cuff Type: Seamless Knit Wrist
Cut-Resistant Material: PolyKor™

Additional Info: Dimension: 9.10 in. L x 3.70 in. W