Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #22-761GRHM

Kut-Gard Gloves, Cut Resistant, ANSI Level 5 Style, Medium

SKU # 61631403756
Type: Gloves
Size: Medium
Color: White
Color Family: White
Material: Dyneema/Stainless Steel/Synthetics
Hand: Right Hand
Finish: Silagrip-Coated Palm
Package Quantity: Sold Individually
Gauge: 10 Gauge
Cut Resistance: ANSI Cut Level 5
Palm Coating: Silagrip
Cuff Type: Knit Wrist
Cut-Resistant Material: Dyneema